Shop All Desk Accessories & Organizers
Sensational Classroom
Essential Collapsible Storage Boxes, PK8
Mfr # 626690
Zoro # G4787197
product price: $26.89
/pk 8, $3.36/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color 4 Blooming Colors
- Material Polyester, Cardboard
- Includes 8 storage cubes
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensational Classroom
- MFR # 626690
- Zoro # G4787197
- UPC # 194629065554
- Country of Origin United States
- Category Desk Accessories & Organizers
Details
Color | 4 Blooming Colors |
Material | Polyester, Cardboard |
Includes | 8 storage cubes |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
Collapsible Storage Cubes in Blooming Colors! These storage cubes fold flat for storage when not in use. They are perfect for pencils, rulers, markers, manipulatives and all sorts of classroom items. Each cube measures approximately 5" square. The collapsible storage boxes are heavy cardboard covered with a polyester fabric in vibrant blooming colors. Set of 4. Sold as 2 sets for a total of 8 storage cubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Stapler, Auto, Ez-Squeeze 130 (B8130)
- GHENT 24"x36" Glass Dry Erase Board, Wall Mounted, White (HMYSN23WH)
- ROARING SPRING Marble Composition Book, Black, PK6 (77230)
- ZORO SELECT Shipping Box, 24x6x6 in (55NN10)
- MARTHA STEWART Brody Clear Plastic Storage Organizer Bins W/ Light Natural Paulownia Wood Lids, SM-x2/MED-x1 (BE-PB3316-WD-3-CL-NT-MS)
- DEFLECTO Standing Desk Large Desk Organizer Grey (DEF400002)
- LORELL Laminate Desk 4-compartment Drawer (82092)
- SAFCO Stacking Desktop Sorter Set, Black (3285BL)
- BAZIC PRODUCTS Bazic 3176 Translucent 7-Pocket Letter Size Poly Expanding File Pack of 12 (3176)
- DACASSO Navy Blue Bonded Leather Letter Tray (AG-5001)
- CHICAGO LIGHTHOUSE Chicago Lighthouse 9.75" Digital Atomic Clock with Calendar and Indoor Temperature Display - Silver (67018990)
- Sensational Classroom Desk Accessories & Organizers