Shop All Circuit Breakers
Sensata
Circuit Breaker, UPL Series 3 Pole
Mfr # UPL111-28828-1
Zoro # G205808590
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UPL
- Number of Poles 3
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # UPL111-28828-1
- Zoro # G205808590
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 2.265 in |
Depth | 2.380 in |
Height | 2.000 in |
Details
Item | Circuit Breaker |
Series | UPL |
Number of Poles | 3 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Locking T Handle, Steel (ALTC3R)
- SCHNEIDER ELECTRIC 12(2)Rows Of 6 Button Pendant W/O Ko In (XACB125)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Black (WL901-BK-10)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 5A, 600V AC, Non-Indicating (FLSR005)
- UBI Circuit Breaker, UBIP Series 70A, 2 Pole, 120/240V AC (UBIP270)
- SIEMENS Circuit Breaker, 20A, 1 Pole (ITEQ1520)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT3020CP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 1 Pole, 277/480V AC, D Curve (FAZ-D30/1-NA-SP)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 1 Pole, 277/480V AC, B Curve (BDA140201)
- SIEMENS Circuit Breaker, 5SY4 Series 20A, 1 Pole, 230/400V AC, B Curve (5SY41206)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 1 Pole, 120/240V AC (UBIF040N)
- Sensata Circuit Breakers