Shop All Circuit Breakers
Sensata
Circuit Breaker, UPL Series 2.5A, 2 Pole, 250V AC
Mfr # UPL11-1-65-252
Zoro # G605929208
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UPL
- Amps 2.5A
- Number of Poles 2
- AC Voltage Rating 250V AC
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # UPL11-1-65-252
- Zoro # G605929208
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.515 in |
Depth | 2.380 in |
Height | 2.000 in |
Details
Item | Circuit Breaker |
Series | UPL |
Amps | 2.5A |
Number of Poles | 2 |
AC Voltage Rating | 250V AC |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK500 (MV10-8FLK)
- L.H. DOTTIE L.H. Dottie 1'' One Hole EMT Strap, 100PK (TW100)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, Momentary (9007A)
- FESTO Sensor Tester SM-TEST-1 (SM-TEST-1)
- EATON Circuit Breaker, BW Series 200A, 2 Pole, 120/240V AC (BW2200)
- CARLING TECHNOLOGIES Circuit Breaker, M Series 10A, 1 Pole, 250V AC, Medium Curve (MA1-B-34-610-1-A26-B-E)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 35A, 3 Pole, 277/480V AC, D Curve (FAZ-D35/3-NA)
- EATON Circuit Breaker, FAZ Series 16A, 1 Pole, 277/480V AC, B Curve (FAZ-B16/1-SP)
- EATON Molded Case Circuit Breaker, EG Series 20A, 3 Pole, 347/600V AC (EGE3020FFG)
- EATON Circuit Breaker, CHQ Series 50A, 2 Pole, 120/240V AC (CHQ250)
- SQUARE D Miniature Circuit Breaker, HOM Series 60A, 2 Pole, 120/240V AC (HOM260C)
- Sensata Circuit Breakers