Shop All Circuit Breakers
Sensata
Circuit Breaker, UPL Series 2.5A, 1 Pole
Mfr # UPL1-1-51-252
Zoro # G105808485
product price: $53.19
/ea
Sold in multiples of 2 for $106.38
$106.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UPL
- Amps 2.5A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # UPL1-1-51-252
- Zoro # G105808485
- Country of Origin Unknown
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Depth | 3.320 in |
Height | 2.530 in |
Details
Item | Circuit Breaker |
Series | UPL |
Amps | 2.5A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB2402B)
- SIEMENS Pilot Light Complete, LED, 120V, 30mm, RD (52PL4G2XB)
- MASTER LOCK Master Lock Grip Tight Plus Oversized Handle Circuit Breaker Lockout, 480/600V, Red (S3823)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 24Vdc (TFP624)
- SQUARE D Molded Case Circuit Breaker, LJA Series 600A, 3 Pole, 600V AC (LJA36600U31X)
- PANELTRONICS Circuit Breaker, 50A, 1 Pole, Not Rated (206-077S)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 2 Pole, Not Rated, C Curve (FAZ-C10/2-NA-DC)
- SQUARE D Molded Case Circuit Breaker, JDL Series 175A, 3 Pole, 600V AC (JDL36175)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 3 Pole, 240/415/440V AC, C Curve (M9F22340)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 1 Pole, 240/415V AC, C Curve (M9F22110)
- EATON Miniature Circuit Breaker, GHB Series 80A, 3 Pole, 277/480V AC (GHB3080)
- Sensata Circuit Breakers