Shop All Circuit Breakers
Sensata
Circuit Breaker, UPL Series 1 Pole
Mfr # UPL1-5378-1
Zoro # G005808370
Sold in multiples of 2 for $84.58
$84.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UPL
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # UPL1-5378-1
- Zoro # G005808370
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Depth | 3.320 in |
Height | 2.530 in |
Details
Item | Circuit Breaker |
Series | UPL |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Surge Protector, 3 Phase, 120/208V, 3 Poles, 4, 100kA (TPS3C12100X02)
- SEACHOICE Heat Shrink Butt Connectors, Yellow, 100 Pack (61171)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLINA)
- BRASS ACCENTS Arts and Craft Triple Switch, Number of Gangs: 3 Antique Brass Finish (M05-S5650-609)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 30A, 1 Pole, 240/277V AC, Medium Curve (CA1-BO-34-630-111-C)
- DAYTON Circuit Breaker, NDB2-63 D20/1 Series 20A, 1 Pole, 277V AC, D Curve (5ZVD9)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 40A, 2 Pole, 120/240V AC (UBITBA240)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30/40A, 4 Pole, 120/240V AC (BQ230240)
- LEVITON Circuit Breaker, 50A, 2 Pole, 120/240V AC (R00-LB250-0TR)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 240V AC (QO200)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 15A, 1 Pole, 240V AC (7352)
- Sensata Circuit Breakers