Shop All Circuit Breakers
Sensata
Circuit Breaker, UPG Series 1 Pole
Mfr # UPG6-1-72-253-01
Zoro # G605808435
Sold in multiples of 2 for $75.98
$75.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UPG
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # UPG6-1-72-253-01
- Zoro # G605808435
- Country of Origin Unknown
- Category Circuit Breakers
Dimensions
Width | 0.750 in |
Depth | 2.722 in |
Height | 2.000 in |
Details
Item | Circuit Breaker |
Series | UPG |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 110A, 600V AC, Non-Indicating (HSJ110)
- BULLDOG WINCH 1/4" NPT Compression Fitting (42045)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB3605273)
- ZORO SELECT Strut Chan, 10 ft. L, Half Slottd, 14 Gauge (FS-500SS AL 120.00)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QO2200)
- SQUARE D Molded Case Circuit Breaker, LAP Series 400A, 3 Pole, 600V AC (LAP36400)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220CP)
- EATON Circuit Breaker, GFTCB Series 50A, 2 Pole, 120/240V AC (GFTCB250)
- GE Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115GFTP)
- SQUARE D Circuit Breaker, HOMT Series 30A, 2x1, 1x2 Pole, 120/240V AC (HOMT2020230CP)
- SIEMENS Miniature Circuit Breaker, BQD Series 20A, 1 Pole, 277V AC (BQD120)
- Sensata Circuit Breakers