Shop All Circuit Breakers
Sensata
Circuit Breaker, UP Series 7.5A, 1 Pole
Mfr # UP1-1-71-752-FMAX
Zoro # G505808573
Sold in multiples of 2 for $124.98
$124.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UP
- Amps 7.5A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # UP1-1-71-752-FMAX
- Zoro # G505808573
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.656 in |
Depth | 2.610 in |
Height | 1.562 in |
Details
Item | Circuit Breaker |
Series | UP |
Amps | 7.5A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Hook Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, 4 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM4)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A1B)
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, PK25 (22CC50D0437)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 1 (NK6PPG12WY)
- SIEMENS Circuit Breaker, 5SY6 Series 0.3A, 1 Pole, 230/400V AC, C Curve (5SY61147)
- GE Molded Case Circuit Breaker, THQL Series 15A, 2 Pole, 120/240V AC (THQL21WY15)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 1 Pole, 240/415V AC, D Curve (M9F23113)
- SIEMENS Circuit Breaker, 5SY6 Series 3A, 2 Pole, 400V AC, C Curve (5SY62037)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG23F0040TFFL)
- EATON Circuit Breaker, PDG Series 60A, 2 Pole, 600V AC, A Curve (PDG22F0060TFFL)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 3 Pole, 240/415/440V AC, B Curve (M9F21363)
- Sensata Circuit Breakers