Shop All Circuit Breakers
Sensata
Circuit Breaker, UP Series 15A, 1 Pole, 250V AC
Mfr # UP1-1-51-153-FM
Zoro # G505810415
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UP
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 250V AC
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # UP1-1-51-153-FM
- Zoro # G505810415
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.656 in |
Depth | 2.610 in |
Height | 1.562 in |
Details
Item | Circuit Breaker |
Series | UP |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 250V AC |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Hook Terminal |
DC Voltage Rating | 50V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Housing, SBX 350 For, Gray (2-7249G1)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A8P6AL)
- 3M Butt Splice Connector, 22-18 AWG, Red, PK25 (BSV18Q)
- KILLARK Conduit Outlet Body, Iron, TB (TB37)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 70A, 2 Pole, 120/240V AC (UBIZ270B)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 2 Pole, 120/240V AC (B240)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 1 Pole, 120/240V AC (BR140)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250GFICP)
- SIEMENS Miniature Circuit Breaker, Q Series 20/20A, 1 Pole, 120/240V AC (Q2020NC)
- GE Molded Case Circuit Breaker, TEYD Series 40A, 1 Pole, 277/480V AC (TEYD1040B)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 1 Pole, 120/240V AC (QO125)
- Sensata Circuit Breakers