Shop All Circuit Breakers
Sensata
Circuit Breaker, UP Series 12A, 1 Pole
Mfr # UP1-1-61-123-FM
Zoro # G605810384
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UP
- Amps 12A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # UP1-1-61-123-FM
- Zoro # G605810384
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.656 in |
Depth | 2.610 in |
Height | 1.562 in |
Details
Item | Circuit Breaker |
Series | UP |
Amps | 12A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Hook Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ18L1)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 15A, 250V AC, Non-Indicating (NON-15)
- LEVITON Angle Plug, 15-30P, 30A, 250V 3 Phase (8432-P)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806NK)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO260CP)
- SIEMENS Main Breaker Kit 150A (ITEMBK150)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 125A, 2 Pole, 347/600V AC, B Curve (BDA261252)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 70A, Not Rated (7141)
- SQUARE D Combination Circuit Breaker, HOM Series 25A, 2 Pole, 120/240V AC (SQ569536)
- UBI Circuit Breaker, UBIF Series 45A, 2 Pole, 120/240V AC (UBIF0245N)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO3601021)
- Sensata Circuit Breakers