Shop All Circuit Breakers
Sensata
Circuit Breaker, T Series 3A, 2 Pole
Mfr # T21-62F-3.00A-01-20A-V
Zoro # G505810392
Sold in multiples of 2 for $146.98
$146.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series T
- Amps 3A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # T21-62F-3.00A-01-20A-V
- Zoro # G505810392
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.304 in |
Depth | 2.683 in |
Height | 1.375 in |
Details
Item | Circuit Breaker |
Series | T |
Amps | 3A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Boot, Weatherproof (HBL6018)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (40CP32AF)
- KLEIN TOOLS Impact Punchdown Tool Kit, Cushion-Grip, 4-Piece (VDV427-822)
- EATON Manual Mtr Protector, 12A, Rotary, Frame B (XTPR012BC1)
- SQUARE D Miniature Circuit Breaker, QOB Series 70A, 2 Pole, 120/240V AC (QOB270)
- GE CURRENT Circuit Breaker, THQP Series 40A, 2 Pole, 120/240V AC (THQP240)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 6A, 1 Pole, 277V AC, C Curve (5SJ41067HG42)
- SIEMENS Circuit Breaker, 5SY6 Series 16A, 3 Pole, 400V AC, C Curve (5SY63167)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 3 Pole, 120/240V AC (QOB340)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 3 Pole, 240/415/440V AC, D Curve (M9F23325)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 2A, 1 Pole, 250/277V AC (GB2CD07)
- Sensata Circuit Breakers