Shop All Circuit Breakers
Sensata
Circuit Breaker, T Series 20A, 1 Pole
Mfr # T11-1-20.0A-01-11C-V
Zoro # G605809982
product price: $27.69
/ea
Sold in multiples of 3 for $83.07
$83.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series T
- Amps 20A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # T11-1-20.0A-01-11C-V
- Zoro # G605809982
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.680 in |
Depth | 2.523 in |
Height | 1.375 in |
Details
Item | Circuit Breaker |
Series | T |
Amps | 20A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 3 ft. (104A0030AP)
- DIVERSIFIED GFD Series 3-Phase Ground Fault Display (GFD-200)
- KILLARK Electrical Box, 25 cu in, Outlet Box, 1 Gang, Iron, Round (VLJX-2M)
- CARLON Conduit Body, PVC, Gray (E970CD-CTN)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BRN120GF)
- GE Molded Case Circuit Breaker, THQL Series 50A, 1 Pole, 120/240V AC (THQL1150)
- SQUARE D Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (6473243)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO260)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120/240V AC (BR220)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 1 Pole, 240/415V AC, C Curve (M9F42106)
- GE Miniature Circuit Breaker, THQB Series 70A, 1 Pole, 120/240V AC (THQB1170)
- Sensata Circuit Breakers