Shop All Circuit Breakers
Sensata
Circuit Breaker, T Series 1A, 1 Pole
Mfr # T11-62-1.00A-06-10
Zoro # G005810359
product price: $28.95
/ea
Sold in multiples of 3 for $86.85
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series T
- Amps 1A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # T11-62-1.00A-06-10
- Zoro # G005810359
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.680 in |
Depth | 2.523 in |
Height | 1.375 in |
Details
Item | Circuit Breaker |
Series | T |
Amps | 1A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Corner Connection, 8-Hole, 2-Way (FS-5523 E/G)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 6A, 250V AC, Non-Indicating, 5 PK (GAB6)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 100 (TY523M)
- BLACK BOX Cat6 Shielded 400-Mhz Solid Bulk Cable ( (EVNSL0614A-1000)
- EATON Molded Case Circuit Breaker, HFD Series 225A, 3 Pole, 600V AC (HFD3225)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 1 Pole, 240V AC (7250I)
- PROTEAM Circuit Breaker (104212)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15/20A, 1 Pole, 120/240V AC (HOMT1520)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 1 Pole, 120/240V AC (QO140CP)
- EATON Miniature Circuit Breaker, GHB Series 30A, 1 Pole, 277V AC (GHB1030)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 50A, 2 Pole, 277V AC, Medium Curve (BA2-B0-34-650-521-E)
- Sensata Circuit Breakers