Shop All Circuit Breakers
Sensata
Circuit Breaker, T Series 15A, 1 Pole
Mfr # T11-1-15.0A-01-20
Zoro # G505810293
Sold in multiples of 3 for $84.87
$84.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series T
- Amps 15A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # T11-1-15.0A-01-20
- Zoro # G505810293
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.680 in |
Depth | 2.523 in |
Height | 1.375 in |
Details
Item | Circuit Breaker |
Series | T |
Amps | 15A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATMR Series, Fast-Acting, 3A, 600V AC, Non-Indicating (ATMR3)
- TORK Electronic Timer, 7 Days, SPDT (DGLC200A-NC)
- TORK Photocontrol Stem, DieCast Alum, 120/277V (2129A)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB5AA1)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 25A, Not Rated (7080)
- SIEMENS Molded Case Circuit Breaker, FXD6-A Series 100A, 3 Pole, 600V AC (FXD63B100)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QOT1515CP)
- SQUARE D Miniature Circuit Breaker, QO Series 15/30A, 1x1, 1x1 Pole, 120/240V AC (QO1530)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 7A, 2 Pole, 277/480V AC, D Curve (FAZ-D7/2-NA)
- DAYTON Circuit Breaker, NDB2-63 C2/1 Series 2A, 1 Pole, 277V AC, C Curve (5ZUZ1)
- CARLING TECHNOLOGIES Circuit Breaker, M Series 10A, 1 Pole, 250V AC, Medium Curve (MA1-B-34-610-1-A26-B-E)
- Sensata Circuit Breakers