Shop All Circuit Breakers
Sensata
Circuit Breaker, T Series 15A, 1 Pole
Mfr # T11-0-15.0A-01-20
Zoro # G605810285
product price: $24.65
/ea
Sold in multiples of 3 for $73.95
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series T
- Amps 15A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # T11-0-15.0A-01-20
- Zoro # G605810285
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.680 in |
Depth | 2.523 in |
Height | 1.375 in |
Details
Item | Circuit Breaker |
Series | T |
Amps | 15A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 6A, 125V AC, 1kA at 125V AC, 5 PK (AGX-6)
- PANDUIT Fitting, Inside Corner, Lowv, Ei, PK10 (ICF10EI-X)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 8 Holes (9001SKYP8)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 175A, Time-Delay, Not Rated, Bolt-On (ACK-175)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 80A, 2 Pole, 120/240V AC (UBIF280NB)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 50A, 2 Pole, 120/240V AC (7242)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 250A, 3 Pole, 120/240V AC (7477)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, C Series 150A, 3 Pole, 600V AC (HFD3150S)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220SWN)
- EATON Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- EATON Molded Case Circuit Breaker, EG Series 100A, 3 Pole, 347/600V AC (EGH3100FFG)
- Sensata Circuit Breakers