Shop All Circuit Breakers
Sensata
Circuit Breaker, R Series 6A, 2 Pole
Mfr # R21-62-6.00A-R01CV-V
Zoro # G605810209
product price: $62.49
/ea
Sold in multiples of 2 for $124.98
$124.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series R
- Amps 6A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Rocker Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # R21-62-6.00A-R01CV-V
- Zoro # G605810209
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.394 in |
Depth | 2.165 in |
Height | 1.560 in |
Details
Item | Circuit Breaker |
Series | R |
Amps | 6A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Rocker Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CABLE TIES Cable Tie, 8 in., Fir Tree Push Mount, 1000PK (FTPM8B1000)
- TECHFLEX SleevIng, 0.500 In., 50 ft. L, Silver (TTN0.50SV50)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 18 A, Reversing: No (LC1D18M7)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CLB-103-27E3N-W-A/10)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 15A, 1 Pole, 120/240V AC (UBITBA115R)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 3 Pole, 240V AC (B320)
- SQUARE D Molded Case Circuit Breaker, BDL Series 40A, 3 Pole, 347/600V AC, B Curve (BDL36040)
- SIEMENS Circuit Breaker, 5SY6 Series 10A, 1 Pole, 230/400V AC, C Curve (5SY61107)
- GE Molded Case Circuit Breaker, THQL Series 35A, 3 Pole, 240V AC (THQL32035)
- SIEMENS Circuit Breaker, 5SY6 Series 32A, 3 Pole, 400V AC, B Curve (5SY63326)
- Sensata Circuit Breakers