Shop All Circuit Breakers
Sensata
Circuit Breaker, R Series 6A, 2 Pole
Mfr # R21-41F-6.00A-B109EV
Zoro # G605810049
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series R
- Amps 6A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Rocker Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # R21-41F-6.00A-B109EV
- Zoro # G605810049
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.394 in |
Depth | 2.165 in |
Height | 1.560 in |
Details
Item | Circuit Breaker |
Series | R |
Amps | 6A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Rocker Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Fiberglass Wiring Trough, Nema Type 12 A (F6624FG)
- SUPERIOR ELECTRIC 2ft Extension Cord w/3-Outlet Power Block - 12 Gauge, Heavy-Duty Contractor Grade, 15 Amp (SE1540)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF361RPV)
- MURR ELEKTRONIK M8 female 90° with cable, PVC 3x0.25 ye UL/CSA 5m (7000-08081-0100500)
- SIEMENS Miniature Circuit Breaker, QF Series 20A, 1 Pole, 120V AC (QF120A)
- GE Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130GFTP)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 40A, 2 Pole, 120/240V AC (UBIZ0240)
- LEVITON Circuit Breaker, 50A, 2 Pole, 120/240V AC (R00-LB250-0TR)
- LEVITON Circuit Breaker, 15A, 1 Pole, 120V AC (R02-LB115-DFR)
- EATON Circuit Breaker, CH Series 30A, 2 Pole, 120/240V AC (CHF230)
- SIEMENS Circuit Breaker, 5SY4 Series 30A, 3 Pole, 400V AC, C Curve (5SY43307)
- Sensata Circuit Breakers