Shop All Circuit Breakers
Sensata
Circuit Breaker, R Series 5A, 2 Pole
Mfr # R21-62-5.00A-B121EV-S
Zoro # G505810262
Sold in multiples of 2 for $134.30
$134.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series R
- Amps 5A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Rocker Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # R21-62-5.00A-B121EV-S
- Zoro # G505810262
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.394 in |
Depth | 2.165 in |
Height | 1.560 in |
Details
Item | Circuit Breaker |
Series | R |
Amps | 5A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Rocker Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 7.9" L Intermediate Cable Tie YL PK 100 (36J220)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FFBK)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HNF361PV)
- SCHNEIDER ELECTRIC Monolithic push button, Harmony XB7, plastic, white, 22mm, spring return, marked UP ARROW, 1NO (XB7NA11341)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 100A, 2 Pole, 120/240V AC (UBIZ2100-B)
- SIEMENS Circuit Breaker, QP/MP Series 40A, 1 Pole, 120/240V AC (ITEQ140)
- CONNECTICUT ELECTRIC Circuit Breaker, UBITB Type A Series 30A, 2 Pole, 120/240V AC (VPKA230)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 10A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-610-111-D)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 40A, 1 Pole, 240/415V AC, Z Curve (M9F44140)
- SIEMENS Miniature Circuit Breaker, QF Series 20A, 1 Pole, 120V AC (QF120A)
- EATON Circuit Breaker, PDG Series 125A, 3 Pole, 600V AC, A Curve (PDG13M0125TFFJ)
- Sensata Circuit Breakers