Shop All Circuit Breakers
Sensata
Circuit Breaker, R Series 5A, 1 Pole
Mfr # R11-4-5.00A-R01CV-V
Zoro # G505810439
Sold in multiples of 3 for $90.87
$90.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series R
- Amps 5A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Rocker Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # R11-4-5.00A-R01CV-V
- Zoro # G505810439
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.770 in |
Depth | 2.165 in |
Height | 1.560 in |
Details
Item | Circuit Breaker |
Series | R |
Amps | 5A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Rocker Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 2NO/1NC, Rectangular (XB5AA711237)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO13V06)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 40A, 250V AC, Non-Indicating (FRN-R-40)
- EATON Hour Meter, Square, 8 Digit, 10-30VDC (8-T-65-4848PM-402)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (HOM250)
- SQUARE D Molded Case Circuit Breaker, HLL Series 30A, 3 Pole, 600V AC (HLL36030M71)
- SEALER SALES Circuit Breaker for Band Sealers - DZ47-60 or DZ47-63 (BS-27)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 2 Pole, 277/480V AC, C Curve (FAZ-C10/2-NA)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B10/1 L Series 10A, 1 Pole, 277V AC, B Curve (33V958)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- GE Molded Case Circuit Breaker, THQL Series 35A, 3 Pole, 240V AC (THQL32035)
- Sensata Circuit Breakers