Shop All Circuit Breakers
Sensata
Circuit Breaker, R Series 5A, 1 Pole, 250V AC
Mfr # R11-2-5.00A-B06CV-V
Zoro # G605808459
product price: $26.25
/ea
Sold in multiples of 3 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series R
- Amps 5A
- Number of Poles 1
- AC Voltage Rating 250V AC
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # R11-2-5.00A-B06CV-V
- Zoro # G605808459
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.770 in |
Depth | 2.165 in |
Height | 1.560 in |
Details
Item | Circuit Breaker |
Series | R |
Amps | 5A |
Number of Poles | 1 |
AC Voltage Rating | 250V AC |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Rocker Handle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKER-ON CMNT BRD SCREW #9X1.25"" (23406)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ1I)
- EATON WIRING DEVICES Grounded Watertight Plug (14W47-K)
- NVENT HOFFMAN UL-Recognized Hardware Kits, Stainless Steel (AHK38164X)
- SQUARE D Molded Case Circuit Breaker, JGL Series 225A, 3 Pole, 600V AC (JGL36225)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 120/240V AC (QO330)
- SIEMENS Miniature Circuit Breaker, BL Series 60A, 2 Pole, 120/240V AC (B260)
- SIEMENS Circuit Breaker, QD Series 30A, 2 Pole (ITED230)
- SIEMENS Circuit Breaker, QD Series 50A, 2 Pole (ITED250)
- GE CURRENT Circuit Breaker, THQP Series 50A, 2 Pole, 120/240V AC (THQP250)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 30A, 2 Pole, 120/240V AC (6967376)
- Sensata Circuit Breakers