Shop All Circuit Breakers
Sensata
Circuit Breaker, R Series 25A, 2 Pole
Mfr # R21-62F-25.0A-B02CV
Zoro # G605810377
product price: $61.79
/ea
Sold in multiples of 2 for $123.58
$123.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series R
- Amps 25A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Rocker Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # R21-62F-25.0A-B02CV
- Zoro # G605810377
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.394 in |
Depth | 2.165 in |
Height | 1.560 in |
Details
Item | Circuit Breaker |
Series | R |
Amps | 25A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Rocker Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Straight Blade Plug 250VAC 20A (HBL5466C)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 4A, 600V AC, Non-Indicating (LPJ-4SP)
- HUBBELL 30A Twist-Lock Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611)
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P (CR101H1)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 2 Pole, 120/240V AC (HOM220CP)
- EATON BUSSMANN Eaton Cooper-Bussman BP-MB-15 15 A Plug Type Circuit Breaker (EA311721)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRN120AF)
- SIEMENS Circuit Breaker, QT Series 15A, 1 Pole, 120V AC (ITEQ1515)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 1 Pole, 240/415V AC, B Curve (M9F21103)
- ABB Circuit Breaker, SU201 Series 2A, 1 Pole, 230/277V AC, C Curve (SU201M-C2)
- SQUARE D Miniature Circuit Breaker, EDB Series 90A, 3 Pole, 277/480V AC (EDB34090)
- Sensata Circuit Breakers