Shop All Circuit Breakers
Sensata
Circuit Breaker, R Series 20A, 2 Pole
Mfr # R21-62-20.0A-G102CV-V
Zoro # G605810216
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series R
- Amps 20A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Rocker Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # R21-62-20.0A-G102CV-V
- Zoro # G605810216
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.394 in |
Depth | 2.165 in |
Height | 1.560 in |
Details
Item | Circuit Breaker |
Series | R |
Amps | 20A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Rocker Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE DISCONNECT 3/8" FOR JIFY TITE (LI22720)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 10 - 8 AWG - 100 Pcs - Blue (WWNUT-14-BL-100)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX300S)
- HUBBELL 30A Watertight Twist-Lock Connector 2P 3W 125VAC L5-30R (HBL2613SW)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 10A, 1 Pole, 240V AC (7541)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 1 Pole, 120/240V AC (BR140)
- RIG RITE Rig Rite 1030 24V Marine Circuit Breaker with Manual Reset - 30 Amp (1030)
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 2 Pole, 120/240V AC (QO2801021)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 3 Pole, 240/415/440V AC, C Curve (M9F42320)
- EATON Molded Case Circuit Breaker, JD Series 250A, 3 Pole, 600V AC (JD3250)
- SQUARE D Molded Case Circuit Breaker, HDA Series 15A, 3 Pole, 600V AC (HDA36015)
- Sensata Circuit Breakers