Shop All Circuit Breakers
Sensata
Circuit Breaker, R Series 20A, 1 Pole
Mfr # R11-61-20.0A-B02EV
Zoro # G505810286
Sold in multiples of 3 for $82.17
$82.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series R
- Amps 20A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Rocker Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # R11-61-20.0A-B02EV
- Zoro # G505810286
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.770 in |
Depth | 2.165 in |
Height | 1.560 in |
Details
Item | Circuit Breaker |
Series | R |
Amps | 20A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Rocker Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Marine Grade Elect. Wire Seal-Flat Cable, 14/3 to 12/3 AWG, 1/2" NPT (765010)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 2.50A, 600V AC, Non-Indicating (LPJ-2-1/2SP)
- BRYANT Enclosed Rotary Motor Controller, Three Pole, 60A 600VAC (664X63D)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 80A, 600V AC, Non-Indicating (LPS-RK-80SP)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 120/240V AC (QO3301021)
- MARINCO Marinco 185050F-01-1 Marine Switchable Reset Circuit Breaker - 50 Amp, Flush Mount (185050F-01-1)
- SIEMENS Miniature Circuit Breaker, BQD Series 20A, 1 Pole, 277V AC (BQD120)
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 3 Pole, 240V AC (B335)
- GE Molded Case Circuit Breaker, TED Series 80A, 3 Pole, 600V AC (TED136080WL)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 2 Pole, 277/480V AC, C Curve (FAZ-C1/2-NA)
- SIEMENS Miniature Circuit Breaker, QF Series 20A, 2 Pole, 120/240V AC (QF220A)
- Sensata Circuit Breakers