Shop All Circuit Breakers
Sensata
Circuit Breaker, R Series 15A, 2 Pole
Mfr # R21-1-15.0A-B06CH-V
Zoro # G205810418
product price: $49.39
/ea
Sold in multiples of 2 for $98.78
$98.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series R
- Amps 15A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Rocker Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # R21-1-15.0A-B06CH-V
- Zoro # G205810418
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.394 in |
Depth | 2.165 in |
Height | 1.560 in |
Details
Item | Circuit Breaker |
Series | R |
Amps | 15A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Rocker Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.5"L, Brass, PK25 (B-500-S)
- MURR ELEKTRONIK AMS 3-10/44-2 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 35 VDC / 2 A, 12 mm screw-type terminal (50043)
- YORK SENSOR TEMP AMBIENT YCAL (025-40273-008)
- NVENT ERICO Pipe Clamp, Grounding, 1/2-1 In, Bronze (CWP1JU)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D25/2 L Series 25A, 2 Pole, 240V AC, D Curve (33V957)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 3 Pole, 120/240V AC (7290)
- EATON Circuit Breaker, FAZ Series 13A, 3 Pole, 277/480V AC, C Curve (FAZ-C13/3)
- SQUARE D Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120GFICP)
- CARLING TECHNOLOGIES Circuit Breaker, M Series 2A, 1 Pole, 250V AC, Medium Curve (MU1-B-34-420-1-C21-B-E)
- EATON Circuit Breaker, CL Series 50A, 2 Pole, 120/240V AC (CL250CS)
- HUSQVARNA Circuit Breaker, 4A, 2 Pole, C Curve (584298401)
- Sensata Circuit Breakers