Shop All Circuit Breakers
Sensata
Circuit Breaker, R Series 10A, 1 Pole
Mfr # R11-2-10.0A-B06CV-V
Zoro # G205810166
Sold in multiples of 3 for $85.65
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series R
- Amps 10A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Rocker Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # R11-2-10.0A-B06CV-V
- Zoro # G205810166
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.770 in |
Depth | 2.165 in |
Height | 1.560 in |
Details
Item | Circuit Breaker |
Series | R |
Amps | 10A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Rocker Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 960W, 40.0A, DIN Rail (QT40.241)
- REMINGTON INDUSTRIES 14/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Black, Flat Boat Cbl, UL1426, 600V (14DBCRED/BLA250)
- QUICKCABLE Heat Shrink Tubing, 1" Black 48" (5671-001B)
- ABB Replacement for ABB Ty527mx (TY527MX ABB)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 3 Pole, 120/240V AC (QOU350)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 120/240V AC (QOB320SWN)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 32A, 3 Pole, 277/480V AC, C Curve (5SJ43327HG42)
- CONNECTICUT ELECTRIC Circuit Breaker, QP Series 30A, 1 Pole, 120V AC (ITEQ130)
- BLUE SEA SYSTEMS Circuit Breaker, 15A, 1 Pole, 240V AC (7456)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 2x1, 1x2 Pole, 120/240V AC (HOMT2020240)
- SIEMENS Miniature Circuit Breaker, BQD Series 30A, 3 Pole, 480V AC (BQD330)
- Sensata Circuit Breakers