Shop All Circuit Breakers
Sensata
Circuit Breaker, PR Series 5A, 2 Pole
Mfr # PR21-2-5.00A-XX-V
Zoro # G605810483
Sold in multiples of 2 for $127.30
$127.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PR
- Amps 5A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Push-to-Reset Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # PR21-2-5.00A-XX-V
- Zoro # G605810483
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.375 in |
Depth | 2.860 in |
Height | 1.304 in |
Details
Item | Circuit Breaker |
Series | PR |
Amps | 5A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Push-to-Reset Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC XFMR 27724V 40VA FOOT MNT (E045-50012003)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 72 A, Reversing: No (XTCE072D00C)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636GNK)
- EATON Miniature Circuit Breaker, GHB Series 100A, 3 Pole, 277/480V AC (GHB3100)
- GE Molded Case Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL21WY20)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 1 Pole, 120/240V AC (QO170)
- EATON Circuit Breaker, FAZ Series 32A, 3 Pole, 277/480V AC, C Curve (FAZ-C32/3)
- SIEMENS Miniature Circuit Breaker, QF Series 60A, 2 Pole, 120/240V AC (QF260A)
- SIEMENS Miniature Circuit Breaker, Q Series 50A, 1 Pole, 120V AC (Q150)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 2A, 1 Pole, 240V AC, C Curve (5SJ41027HG40)
- Sensata Circuit Breakers