Shop All Circuit Breakers
Sensata
Circuit Breaker, PR Series 5A, 1 Pole
Mfr # PR16-61-5.00A-XX
Zoro # G605810438
product price: $65.79
/ea
Sold in multiples of 2 for $131.58
$131.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PR
- Amps 5A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Push-to-Reset Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # PR16-61-5.00A-XX
- Zoro # G605810438
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.375 in |
Depth | 2.860 in |
Height | 0.680 in |
Details
Item | Circuit Breaker |
Series | PR |
Amps | 5A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Push-to-Reset Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1008FGWW)
- LEVITON Watertight Receptacle (60W47)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 2 Pole, 120/240V AC (BQ2B020)
- SCHNEIDER ELECTRIC Push-Button, 30 mm, 1NO, Green (XB4FA31)
- SQUARE D Miniature Circuit Breaker, QOU Series 45A, 3 Pole, 120/240V AC (QOU345)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC, B Curve (QOB220EPD)
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 2 Pole, 120/240V AC (QO280VH)
- PRO PLUG Circuit Breaker, Q Series 15A, 1 Pole, 120/240V AC (PR799196)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D10/3 L Series 10A, 3 Pole, 480V AC, D Curve (33V904)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 30A, Not Rated (7136)
- EATON Circuit Breaker, FAZ Series 3A, 1 Pole, 277/480V AC, C Curve (FAZ-C3/1-SP)
- Sensata Circuit Breakers