Shop All Circuit Breakers
Sensata
Circuit Breaker, PR Series 4A, 1 Pole
Mfr # PR15-1-4.00A-XX-V
Zoro # G505810484
Sold in multiples of 2 for $77.70
$77.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PR
- Amps 4A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Push-to-Reset Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # PR15-1-4.00A-XX-V
- Zoro # G505810484
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1.375 in |
Depth | 2.860 in |
Height | 0.680 in |
Details
Item | Circuit Breaker |
Series | PR |
Amps | 4A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Push-to-Reset Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-203)
- 3M Butt Splice Connector, 22-18 AWG, Red, PK25 (BSV18Q)
- FLEX-STRUT Channel Bracket, Brace, 30" (FS-5638-30 E/G)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, red, 22mm, integral LED, 110...120V AC (XB7EV04GP)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 30A, 1 Pole, 120/240V AC (UBIZ30)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D20/1 L Series 20A, 1 Pole, 277V AC, D Curve (33V954)
- SQUARE D Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (6474118)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 30A, 1 Pole, 120/277V AC (ED41B030)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 40A, 1 Pole, 120/240V AC (CH140)
- SIEMENS Circuit Breaker, QD Series 20A, 1 Pole, 120V AC (D120)
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23G0100TFFL)
- Sensata Circuit Breakers