Shop All Circuit Breakers
Sensata
Circuit Breaker, PR Series 2A, 1 Pole
Mfr # PR11-62-2.00A-XX-V
Zoro # G505810361
product price: $23.69
/ea
Sold in multiples of 3 for $71.07
$71.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PR
- Amps 2A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Push-to-Reset Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # PR11-62-2.00A-XX-V
- Zoro # G505810361
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.375 in |
Depth | 2.860 in |
Height | 0.680 in |
Details
Item | Circuit Breaker |
Series | PR |
Amps | 2A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Push-to-Reset Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Back Ups Pro Br 1350Va, Sinewave, 10 Outlets, 2 Usb Charging Ports, (BR1350MS)
- SCHNEIDER ELECTRIC Recessed Black Handle Screw Fixing (VLSH1S5B)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA3)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 24V DC, 60W, 2.5A, DIN Rail (MDR-60-24)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO2201021)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 3 Pole, 277/480V AC, C Curve (FAZ-C10/3-NA)
- SQUARE D Miniature Circuit Breaker, QOB Series 90A, 3 Pole, 120/240V AC (QOB390)
- SIEMENS Molded Case Circuit Breaker, HED4 Series 110A, 3 Pole, 480V AC (HED43B110)
- EATON Circuit Breaker, PDD Series 225A, 3 Pole, 240V AC, A Curve (PDD23G0225TFFL)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 1 Pole, 277/480V AC, C Curve (FAZ-C15/1-NA-SP)
- SQUARE D Miniature Circuit Breaker, EDB Series 15A, 3 Pole, 277/480V AC (EDB34015)
- Sensata Circuit Breakers