Shop All Circuit Breakers
Sensata
Circuit Breaker, PR Series 2.5A, 1 Pole
Mfr # PR11-62-2.50A-XX-V
Zoro # G505810309
product price: $33.59
/ea
Sold in multiples of 3 for $100.77
$100.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PR
- Amps 2.5A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Push-to-Reset Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # PR11-62-2.50A-XX-V
- Zoro # G505810309
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.375 in |
Depth | 2.860 in |
Height | 0.680 in |
Details
Item | Circuit Breaker |
Series | PR |
Amps | 2.5A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Push-to-Reset Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 22mm (XALD211H29H7)
- K-TOOL INTERNATIONAL 50 Ft 14/3 Triple Tap Cord (KTIXD73343)
- LEVITON Receptacle (8300-I)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 250 ft. GN (55527901)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 2 Pole, 120/240V AC (QOUR260)
- SQUARE D Miniature Circuit Breaker, QOB Series 35A, 3 Pole, 120/240V AC (QOB335)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 3 Pole, 240/415/440V AC, D Curve (M9F23313)
- SQUARE D Miniature Circuit Breaker, EGB Series 15A, 3 Pole, 347/600V AC (EGB36015)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 2 Pole, 120/240V AC (HOM215)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 20A, 1 Pole, 120V AC (6967145)
- SQUARE D Miniature Circuit Breaker, HOM Series 35A, 2 Pole, 120/240V AC (HOM235CP)
- Sensata Circuit Breakers