Shop All Circuit Breakers
Sensata
Circuit Breaker, PR Series 15A, 1 Pole
Mfr # PR11-62F-15.0A-XX-V
Zoro # G605810308
product price: $21.35
/ea
Sold in multiples of 4 for $85.40
$85.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PR
- Amps 15A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Push-to-Reset Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # PR11-62F-15.0A-XX-V
- Zoro # G605810308
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.375 in |
Depth | 2.860 in |
Height | 0.680 in |
Details
Item | Circuit Breaker |
Series | PR |
Amps | 15A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Push-to-Reset Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle, White, PK 3 (GLS-20A-WH-03)
- KNIPEX End Ferrules, 18 AWG (0.75mm2) W, PK200 (97 99 331)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 4" L (MT212-4)
- ANCOR Standard Duplex Cable - Flat 12/2 AWG - 2 x 3mm Red/Black - 100' (121310)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CMB-103-11C3N-W-A/10)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 20A, 1 Pole, 120/240V AC (UBITBA120L)
- EATON Miniature Circuit Breaker, GHB Series 40A, 1 Pole, 277V AC (GHB1040)
- GE Molded Case Circuit Breaker, TEY Series 70A, 3 Pole, 277/480V AC (TEY370)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CMB-103-27G3N-W-A/10)
- EATON Circuit Breaker, FAZ Series 32A, 2 Pole, 277/480V AC, D Curve (FAZ-D32/2)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D10/3 L Series 10A, 3 Pole, 480V AC, D Curve (33V904)
- Sensata Circuit Breakers