Shop All Circuit Breakers
Sensata
Circuit Breaker, PR Series 12A, 1 Pole, 250V AC
Mfr # PR11-2-12.0A-XX-V
Zoro # G505810163
Sold in multiples of 4 for $69.16
$69.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PR
- Amps 12A
- Number of Poles 1
- AC Voltage Rating 250V AC
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # PR11-2-12.0A-XX-V
- Zoro # G505810163
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.375 in |
Depth | 2.860 in |
Height | 0.680 in |
Details
Item | Circuit Breaker |
Series | PR |
Amps | 12A |
Number of Poles | 1 |
AC Voltage Rating | 250V AC |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Push-to-Reset Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
DC Voltage Rating | 65V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Touch Wall Panel RGB Controller (ECN12)
- TELEMECANIQUE SENSORS Photoelectric Fork Sensor (XUYFNEP60005)
- L.H. DOTTIE L.H. Dottie 2'' Two Hole Pipe Strap, 50PK (HW406)
- SQUARE D Thermal Unit, 2.99 to 3.70A (B4.15)
- GE Molded Case Circuit Breaker, THQL Series 30A, 3 Pole, 240V AC (THQL32030)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 240V AC (QOB31005273)
- DAYTON Circuit Breaker, NDB2-63 D32/3 Series 32A, 3 Pole, 480V AC, D Curve (5ZVG2)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 2 Pole, 120/240V AC (UBIF220N)
- EATON CUTLER-HAMMER Combination Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHFCAF115)
- EATON Circuit Breaker, BR Series 30/40A, 4 Pole, 120/240V AC (BQC230240)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215VH)
- Sensata Circuit Breakers