Shop All Circuit Breakers
Sensata
Circuit Breaker, PR Series 10A, 1 Pole
Mfr # PR15-1-10.0A-XX-V
Zoro # G505810477
Sold in multiples of 2 for $77.70
$77.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PR
- Amps 10A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Push-to-Reset Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # PR15-1-10.0A-XX-V
- Zoro # G505810477
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.375 in |
Depth | 2.860 in |
Height | 0.680 in |
Details
Item | Circuit Breaker |
Series | PR |
Amps | 10A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Push-to-Reset Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 14.1 to 19.2A (B25.0)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 3R, Hinged (RHC081006)
- ATC 304E Percentage Timer (304E-007-A-00-P-X)
- 3M Shrink Tubing, 0.95in ID, Gray, 8in (8447-8)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D10/3 L Series 10A, 3 Pole, 480V AC, D Curve (33V904)
- UBI Circuit Breaker, UBIF Series 45A, 2 Pole, 120/240V AC (UBIF0245N)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 2 Pole, 240/415/440V AC, C Curve (M9F22210)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 0.5A, 1 Pole, 277V AC, C Curve (5SJ41057HG42)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, JDA Series 250A, 3 Pole, 600V AC (JDA36250U31X)
- SQUARE D Miniature Circuit Breaker, QOB Series 80A, 3 Pole, 120/240V AC (QOB3801021)
- SQUARE D Molded Case Circuit Breaker, BJA Series 50A, 3 Pole, 347/600V AC, B Curve (BJA36050)
- Sensata Circuit Breakers