Shop All Circuit Breakers
Sensata
Circuit Breaker, PR Series 0.5A, 1 Pole
Mfr # PR14-59-.500A-XX-V
Zoro # G205810456
product price: $40.69
/ea
Sold in multiples of 2 for $81.38
$81.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PR
- Amps 0.5A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Push-to-Reset Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # PR14-59-.500A-XX-V
- Zoro # G205810456
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.375 in |
Depth | 2.860 in |
Height | 0.680 in |
Details
Item | Circuit Breaker |
Series | PR |
Amps | 0.5A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Push-to-Reset Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OT30F3, 3P 30A UL98 NF SW (OT30F3)
- KILLARK Plug, Recessed, 1/2 In (PLUG1)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- DISCO Blade Type Fuse Assortment, 305 PCS (8657)
- SIEMENS Circuit Breaker, 5SY4 Series 1A, 1 Pole, 230/400V AC, C Curve (5SY41017)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 20A, 2 Pole, 120/240V AC (UBIZ0220)
- GE Molded Case Circuit Breaker, TED Series 20A, 3 Pole, 600V AC (TED136020WL)
- EATON Miniature Circuit Breaker, GHB Series 80A, 2 Pole, 277/480V AC (GHB2080)
- SIEMENS Circuit Breaker, 5SY4 Series 6A, 1 Pole, 230/400V AC, D Curve (5SY41068)
- GE Miniature Circuit Breaker, THQMV Series 100A, 2 Pole, 120/240V AC (THQMV100D)
- SQUARE D Miniature Circuit Breaker, EDB Series 30A, 1 Pole, 277V AC (EDB14030)
- Sensata Circuit Breakers