Shop All Circuit Breakers
Sensata
Circuit Breaker, PR Series 0.2A, 2 Pole
Mfr # PR21-1-.200A-XX-V
Zoro # G605810469
product price: $47.95
/ea
Sold in multiples of 2 for $95.90
$95.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PR
- Amps 0.2A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Push-to-Reset Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # PR21-1-.200A-XX-V
- Zoro # G605810469
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.375 in |
Depth | 2.860 in |
Height | 1.304 in |
Details
Item | Circuit Breaker |
Series | PR |
Amps | 0.2A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Push-to-Reset Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cylindrical Proximity Sensor, 8mmD, 37mmL (IE5344)
- EATON CUTLER-HAMMER Load Center, BRP, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP12L125G)
- IDEAL Toggle Switch, SPDT, 10A @ 250V, QuikConnct (774027)
- ALLEN BRADLEY 400V-AC 25A AMP 5HP AC CONTACTOR (100-C09KN10)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC, A Curve (QO215GFI)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 2 Pole, 120/240V AC (7258)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 1 Pole, 277/480V AC, D Curve (FAZ-D2/1-NA-SP)
- SQUARE D Molded Case Circuit Breaker, BDL Series 60A, 3 Pole, 347/600V AC, B Curve (BDL36060LU)
- SQUARE D Miniature Circuit Breaker, QOU Series 25A, 1 Pole, 120/240V AC (QOU125VH)
- SIEMENS Circuit Breaker, QD Series 20A, 2 Pole, 120/240V AC (D220)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 3 Pole, 277/480V AC, D Curve (FAZ-D20/3-NA)
- Sensata Circuit Breakers