Shop All Circuit Breakers
Sensata
Circuit Breaker, PR Series 0.25A, 1 Pole
Mfr # PR11-1-.250A-XX-V
Zoro # G505810156
product price: $31.29
/ea
Sold in multiples of 3 for $93.87
$93.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PR
- Amps 0.25A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Push-to-Reset Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # PR11-1-.250A-XX-V
- Zoro # G505810156
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.375 in |
Depth | 2.860 in |
Height | 0.680 in |
Details
Item | Circuit Breaker |
Series | PR |
Amps | 0.25A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Push-to-Reset Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable M12 connector (E18163)
- STA-KON 22-16 AWG Nylon Fork Terminal #8 Stud PK100 (RA18-8F)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 200A (MGF224NR)
- STA-KON Male Disconnect, Red, 22 to 18 AWG, PK50 (18RA-251T)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 120/240V AC (QOB3100VH)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC, A Curve (QO250GFI)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120/240V AC (HOM115)
- ZINSCO Circuit Breaker, Zinsco Series 30A, 1 Pole, 120V AC (UBIZ30B)
- SQUARE D Miniature Circuit Breaker, QOU Series 25A, 2 Pole, 120/240V AC (QOU225)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C2/2 L Series 2A, 2 Pole, 480V AC, C Curve (33V937)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 3 Pole, 277/480V AC, D Curve (FAZ-D3/3-NA)
- Sensata Circuit Breakers