Shop All Circuit Breakers
Sensata
Circuit Breaker, PP Series 7.5A, 1 Pole
Mfr # PP11-2-7.50A-OB-V
Zoro # G205810265
product price: $34.19
/ea
Sold in multiples of 3 for $102.57
$102.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PP
- Amps 7.5A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Push-Pull Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # PP11-2-7.50A-OB-V
- Zoro # G205810265
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.375 in |
Depth | 2.860 in |
Height | 0.680 in |
Details
Item | Circuit Breaker |
Series | PP |
Amps | 7.5A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Push-Pull Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 24C 2416 SKT RECP (MS3102A2428S)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 35A, 300V AC, Non-Indicating (JLLN035)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 2 in., 90 deg (NHC1066)
- CONDOR USA Thermal Overload, 10 to 16A, 3-Phase, MDR3 (SK-R3/16)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHFP120AF)
- CONNECTICUT ELECTRIC Breaker 120 Cutler Hammer (CHF120)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 20A, 1 Pole, 120/240V AC (UBITBA120R)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, DK Series 400A, 240V AC (DK3400FS)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120/240V AC (QOB115)
- EATON Combination Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRP115AF)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 30A, 2 Pole, 347/600V AC, B Curve (BDA260302)
- Sensata Circuit Breakers