Shop All Circuit Breakers
Sensata
Circuit Breaker, PP Series 5A, 1 Pole
Mfr # PP11-1-5.00A-OB-S-V
Zoro # G605810070
product price: $23.45
/ea
Sold in multiples of 3 for $70.35
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PP
- Amps 5A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Push-Pull Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # PP11-1-5.00A-OB-S-V
- Zoro # G605810070
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.375 in |
Depth | 2.860 in |
Height | 0.680 in |
Details
Item | Circuit Breaker |
Series | PP |
Amps | 5A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Push-Pull Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wiring Duct Divider Wall, Gray, 6 ft. L (D2H6)
- HALEX 1/2 in. Electrical Metallic Tube EMT Compression Connectors, 5PK (26230)
- POWER FIRST Power Cord, 1-15P, SJT, 8 ft., Blk, 10A, 18/2 (1FD84)
- SWE-TECH 3C RG6 F-PIN Compression Connector Purple Band, 25PK (FWT31X4-31325)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 3 Pole, 277/480V AC, D Curve (FAZ-D10/3-NA)
- SQUARE D Molded Case Circuit Breaker, HGA Series 25A, 3 Pole, 600V AC (HGA36025)
- GE Miniature Circuit Breaker, THQP Series 25A, 2 Pole, 120/240V AC (THQP225)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (HOM250)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 35A, 3 Pole, 277/480V AC, D Curve (FAZ-D35/3-NA)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 4A, 1 Pole, 277V AC, C Curve (5SJ41047HG42)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115DF)
- Sensata Circuit Breakers