Shop All Circuit Breakers
Sensata
Circuit Breaker, PP Series 20A, 1 Pole
Mfr # PP11-42-20.0A-XX
Zoro # G205810135
product price: $24.65
/ea
Sold in multiples of 3 for $73.95
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PP
- Amps 20A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Push-Pull Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # PP11-42-20.0A-XX
- Zoro # G205810135
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.375 in |
Depth | 2.860 in |
Height | 0.680 in |
Details
Item | Circuit Breaker |
Series | PP |
Amps | 20A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Push-Pull Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRYSTAR Power Cable 4/0 Black 50 FT Black Male / Black Female (TSPC40BK50-M-F/PCTW40BK50-M-F)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 50A, 1 Pole, 120/240V AC (UBIZ50)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Red, 0.0403" Diameter, GPT, 60 Volts (18GPTSTRRED500)
- BLUE SEA SYSTEMS Blue Sea 7052 5A Push Button Thermal with Quick Connect Terminals (7052)
- SIEMENS Circuit Breaker, 5SY6 Series 10A, 1 Pole, 230/400V AC, C Curve (5SY61107)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D20/3 L Series 20A, 3 Pole, 480V AC, D Curve (33V905)
- BLUE SEA SYSTEMS Circuit Breaker, 30A, 120V AC (2140)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 60A, 2 Pole, 250V AC, Medium Curve (CA2-BO-34-660-311-C)
- UBI Circuit Breaker, UBIP Series 70A, 2 Pole, 120/240V AC (UBIP270)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 1 Pole, 240/415V AC, D Curve (M9F43120)
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23K0100TFFJ)
- Sensata Circuit Breakers