Shop All Circuit Breakers
Sensata
Circuit Breaker, PP Series 20A, 1 Pole, 125V AC
Mfr # PP11-61-20.0A-34861-6-V
Zoro # G205810081
product price: $26.85
/ea
Sold in multiples of 3 for $80.55
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PP
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 125V AC
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # PP11-61-20.0A-34861-6-V
- Zoro # G205810081
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.375 in |
Depth | 2.860 in |
Height | 0.680 in |
Details
Item | Circuit Breaker |
Series | PP |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 125V AC |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Push-Pull Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.80A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-8/10-R)
- ABB One Hole Lug Compression Connector, 4 AWG (60114)
- HELI-TUBE 3/8 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 3/8 UR-100)
- LEVITON Locking Recept L5-20R20A (02310-00D)
- DAYTON Circuit Breaker, NDB2-63 D16/3 Series 16A, 3 Pole, 480V AC, D Curve (5ZVF9)
- SIEMENS Miniature Circuit Breaker, BQD Series 20A, 3 Pole, 480V AC (BQD320)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 1 Pole, 120V AC, A Curve (QO125GFI)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C10/3 L Series 10A, 3 Pole, 480V AC, C Curve (33V895)
- SQUARE D Molded Case Circuit Breaker, HDL Series 25A, 3 Pole, 600V AC (HDL36025)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 80A, 2 Pole, 120/240V AC (UBIF280NB)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 1 Pole, 240/415V AC, B Curve (M9F21116)
- Sensata Circuit Breakers