Shop All Circuit Breakers
Sensata
Circuit Breaker, PP Series 1A, 2 Pole
Mfr # PP21-62-1.00A-XX-V
Zoro # G505810514
Sold in multiples of 2 for $88.98
$88.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PP
- Amps 1A
- Number of Poles 2
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Push-Pull Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # PP21-62-1.00A-XX-V
- Zoro # G505810514
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.375 in |
Depth | 2.860 in |
Height | 1.304 in |
Details
Item | Circuit Breaker |
Series | PP |
Amps | 1A |
Number of Poles | 2 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Push-Pull Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - White (HS380-WH)
- HUBBELL 20A Twist-Lock Plug 4P 5W 120/208VAC L21-20P BK/WT (HBL2511)
- SQUARE D Load Center Cover, HOM, 30 Spaces, 225A (HOMC30UFL)
- LEGRAND Fiber Optic Cables, 30IN PLASTIC ENCLOSURE NA NO C (ENP3080NA)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 1 Pole, 240/415V AC, C Curve (M9F22108)
- CONNECTICUT ELECTRIC Breaker 120 Cutler Hammer (CHF120)
- SIEMENS Miniature Circuit Breaker, BLE Series 20A, 1 Pole, 120V AC (BE120H)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC, A Curve (QO115GFI)
- SIEMENS Circuit Breaker, 5SY4 Series 30A, 3 Pole, 400V AC, C Curve (5SY43307)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 35A, 3 Pole, 240/415/440V AC, C Curve (M9F42335)
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23F0100TFFL)
- Sensata Circuit Breakers