Shop All Circuit Breakers
Sensata
Circuit Breaker, PP Series 1A, 1 Pole
Mfr # PP16-1-1.00A-OC-V
Zoro # G005810502
Sold in multiples of 2 for $131.58
$131.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PP
- Amps 1A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Push-Pull Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # PP16-1-1.00A-OC-V
- Zoro # G005810502
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.375 in |
Depth | 2.860 in |
Height | 0.680 in |
Details
Item | Circuit Breaker |
Series | PP |
Amps | 1A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Push-Pull Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter Gasket, 3-Hole (5003-011)
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK10 (164166-2010)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (20489112)
- TRIPP LITE Isolation Transformer, 500 VA, Not Rated, 120V AC, 120V AC (IS-500)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 2 Pole, 277/480V AC, D Curve (FAZ-D10/2-NA)
- SIEMENS Miniature Circuit Breaker, Q Series 125A, 2 Pole, 120/240V AC (Q2125)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 30A, 1 Pole, 120V AC (BD3030)
- GE Miniature Circuit Breaker, THQB Series 30A, 2 Pole, 120/240V AC (THQB2130)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 3 Pole, 240V AC (B350)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D20/3 L Series 20A, 3 Pole, 480V AC, D Curve (33V905)
- SIEMENS Circuit Breaker, 5SY6 Series 3A, 2 Pole, 400V AC, C Curve (5SY62037)
- Sensata Circuit Breakers