Shop All Circuit Breakers
Sensata
Circuit Breaker, PP Series 1A, 1 Pole
Mfr # PP11-1-1.00A-OA-V
Zoro # G605809944
product price: $26.79
/ea
Sold in multiples of 3 for $80.37
$80.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PP
- Amps 1A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Push-Pull Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # PP11-1-1.00A-OA-V
- Zoro # G605809944
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.375 in |
Depth | 2.860 in |
Height | 0.680 in |
Details
Item | Circuit Breaker |
Series | PP |
Amps | 1A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Push-Pull Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- NOBLES/TENNANT Circuit Breaker, 5A, 250V AC (383720)
- SQUARE D Load Center, QO, 42 Spaces, 300A, 240V, Main Circuit Breaker, 1 Phase (QONQ42MS300)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 60A, Main Circuit Breaker, 1 Phase (QOE260GFINM)
- SIEMENS Miniature Circuit Breaker, BF Series 20A, 1 Pole, 120V AC (BF120A)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, B Curve (M9F21220)
- SQUARE D Molded Case Circuit Breaker, HGL Series 150A, 3 Pole, 600V AC (HGL36000S15)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 3 Pole, 277/480V AC, D Curve (FAZ-D10/3-NA)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB360VH)
- SQUARE D Molded Case Circuit Breaker, BDA Series 125A, 3 Pole, 277/480V AC, B Curve (BDA34125Y)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 1 Pole, 240/415V AC, C Curve (M9F42101)
- Sensata Circuit Breakers