Shop All Circuit Breakers
Sensata
Circuit Breaker, PP Series 1 Pole
Mfr # PP45-S-SW-29044-1
Zoro # G505809945
product price: $35.19
/ea
Sold in multiples of 3 for $105.57
$105.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PP
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Push-Pull Actuator
- Circuit Breaker Mounting Style Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # PP45-S-SW-29044-1
- Zoro # G505809945
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.375 in |
Depth | 2.860 in |
Height | 0.680 in |
Details
Item | Circuit Breaker |
Series | PP |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Push-Pull Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Clear (HS363-S100-CLEAR)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Box Plate, Vertical, 1 Gang (HBL3055)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1035CR)
- NORDOCK Velocity Fuses, Velocity Fuse 10Gpm (13-0307)
- SQUARE D Miniature Circuit Breaker, QO Series 45A, 2 Pole, 120/240V AC (QO245)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB220)
- SQUARE D Miniature Circuit Breaker, EDB Series 100A, 3 Pole, 277/480V AC (EDB34100SA)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 35A, 3 Pole, 277/480V AC, C Curve (FAZ-C35/3-NA)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 25A, 2 Pole, 240/415/440V AC, C Curve (M9F42225)
- SCHNEIDER ELECTRIC Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (3205556)
- SIEMENS Circuit Breaker, QP Series 290A, 2 Pole, 120/240V AC (ITEQ290)
- Sensata Circuit Breakers