Shop All Circuit Breakers
Sensata
Circuit Breaker, PP Series 1 Pole
Mfr # PP11-S-SP-30133-4
Zoro # G505810323
product price: $26.99
/ea
Sold in multiples of 3 for $80.97
$80.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PP
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Push-Pull Actuator
- Circuit Breaker Mounting Style Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # PP11-S-SP-30133-4
- Zoro # G505810323
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.375 in |
Depth | 2.860 in |
Height | 0.680 in |
Details
Item | Circuit Breaker |
Series | PP |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Push-Pull Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 1 In. (GRFC100)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS666)
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., Aluminum (119323)
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 250VAC L6-15R BN (HBL4550)
- GE Miniature Circuit Breaker, THQB Series 20A, 1 Pole, 120/240V AC (THQB1120AF2)
- EATON Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (399664)
- HOMELINE Miniature Circuit Breaker, 60A, 2 Pole, 120/240V AC (HOM260CP)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO360VH)
- GE Miniature Circuit Breaker, THQB Series 45A, 2 Pole, 120/240V AC (THQB2145)
- SIEMENS Miniature Circuit Breaker, QF Series 20A, 1 Pole, 120V AC (QF120A)
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125CP)
- Sensata Circuit Breakers