Shop All Circuit Breakers
Sensata
Circuit Breaker, PP Series 0.1A, 1 Pole
Mfr # PP15-0-.100A-XX
Zoro # G505810248
Sold in multiples of 2 for $79.98
$79.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PP
- Amps 0.1A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Push-Pull Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # PP15-0-.100A-XX
- Zoro # G505810248
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.375 in |
Depth | 2.860 in |
Height | 0.680 in |
Details
Item | Circuit Breaker |
Series | PP |
Amps | 0.1A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Push-Pull Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 3/4 (EY-75WW)
- TELEMECANIQUE SENSORS Limit Switch, Cross Roller, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS03S0300)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 30A, 250V AC, Indicating (FRN-R-30ID)
- GE INDUSTRIAL SOLUTIONS Lug Kit No6-2/0 Neutral/Ground (TLK20CP)
- EATON BR ARC FAULT / GROUND FAULT CIRCUIT BREAKER (BRAFGF115CS)
- SCHNEIDER ELECTRIC Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (3205556)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120/240V AC (BR220)
- GE CURRENT Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115GFTP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 2 Pole, 277/480V AC, C Curve (FAZ-C5/2-NA)
- MOELLER FAZ BRANCH PROTECTOR, UL 489 INDUSTRIAL MINIATURE CIRCUIT BREAKER - SUPPLEM (FAZ-D20/1-NA-SP)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120DF)
- Sensata Circuit Breakers