Shop All Circuit Breakers
Sensata
Circuit Breaker, PP Series 0.1A, 1 Pole
Mfr # PP11-62-.100A-OB-V
Zoro # G605810353
product price: $29.19
/ea
Sold in multiples of 3 for $87.57
$87.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PP
- Amps 0.1A
- Number of Poles 1
- Circuit Breaker Type Hydraulic Magnetic Circuit Breakers
- Circuit Breaker Actuator Push-Pull Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # PP11-62-.100A-OB-V
- Zoro # G605810353
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.375 in |
Depth | 2.860 in |
Height | 0.680 in |
Details
Item | Circuit Breaker |
Series | PP |
Amps | 0.1A |
Number of Poles | 1 |
Circuit Breaker Type | Hydraulic Magnetic Circuit Breakers |
Circuit Breaker Actuator | Push-Pull Actuator |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Terminal Connection | Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Power Extension Cord w/ SJT Jacket, Black, NEMA 5-15P to NEMA 5-15R, UL/CSA rated, 10 Amp, 3 foot (FWT10W1-03203)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL7420)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1006Dc (DCT1006DC)
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- GE Molded Case Circuit Breaker, THQL Series 40A, 2 Pole, 120/240V AC (THQL2140)
- SQUARE D Miniature Circuit Breaker, EDB Series 35A, 3 Pole, 277/480V AC (EDB34035)
- SQUARE D Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (6474381)
- GE Miniature Circuit Breaker, THHQL Series 30A, 2 Pole, 120/240V AC (THHQL2130)
- NOBLES/TENNANT Circuit Breaker, 20A, 250V AC (383723)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230H)
- GE Molded Case Circuit Breaker, TEY Series 20A, 2 Pole, 277/480V AC (TEY220)
- Sensata Circuit Breakers