Shop All Circuit Breakers
Sensata
Circuit Breaker Mag-Hydr Lever
Mfr # APL-2783-1
Zoro # G205808460
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series APL
- Circuit Breaker Actuator Lever
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # APL-2783-1
- Zoro # G205808460
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | APL |
Circuit Breaker Actuator | Lever |
Trip Type | Hydraulic Magnetic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (29YK86)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (MY2-AC110/120(S))
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Square Box (841)
- MOORECO Surge Outlet Strip, Includes Clamp Mount (66675)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 45A, 2 Pole, 120/240V AC (UBIZ0245)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 3 Pole, 120/240V AC (QOB340VH)
- TENNANT Circuitbreaker, 10.0a, Resetable (383721)
- PANELTRONICS Circuit Breaker, 15A, 2 Pole, Not Rated (206-080S)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 20A, 2 Pole, 120/240V AC (7260)
- SQUARE D Molded Case Circuit Breaker, HDL Series 125A, 3 Pole, 600V AC (HDL36125)
- EATON Bab Thermal 40 Amps Two-pole Magnetic Circuit Breaker (BAB2040)
- Sensata Circuit Breakers