Shop All Circuit Breakers
Sensata
Circuit Breaker, M55629 Series 8A, 2 Pole, 240V AC
Mfr # M55629/3-065
Zoro # G805808556
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M55629
- Number of Poles 2
- AC Voltage Rating 240V AC
- Trip Type Hydraulic Magnetic
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # M55629/3-065
- Zoro # G805808556
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | M55629 |
Amps | 8A |
Number of Poles | 2 |
AC Voltage Rating | 240V AC |
Trip Type | Hydraulic Magnetic |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit, 389cc and 420cc Engines Includes Oil (6840)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN223)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14350)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 300A, 3 Pole, 120/240V AC (7271)
- ABB Molded Case Circuit Breaker, 15A, 2 Pole, 240V AC (1SDA069720R1)
- SQUARE D Miniature Circuit Breaker, QOB Series 150A, 3 Pole, 120/240V AC (QOB3150VH)
- EATON Circuit Breaker, FAZ Series 20A, 1 Pole, 277/480V AC, C Curve (FAZ-C20/1-SP)
- SQUARE D Molded Case Circuit Breaker, QBA Series 125A, 3 Pole, 240V AC (QBA32125)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 20A, 1 Pole, 240V AC, B Curve (5SJ41206HG40)
- EATON Molded Case Circuit Breaker, FD Series 20A, 3 Pole, 600V AC (FD3020)
- Sensata Circuit Breakers