Shop All Circuit Breakers
Sensata
Circuit Breaker, M55629 Series 7A, M Curve
Mfr # M55629/1-346
Zoro # G605808572
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M55629
- Amps 7A
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Panel
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensata
- MFR # M55629/1-346
- Zoro # G605808572
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.780 in |
Depth | 3.995 in |
Height | 2.582 in |
Details
Item | Circuit Breaker |
Series | M55629 |
Amps | 7A |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Curve Type | M |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON KPTC 6C 620 SKT PLUG (KPTC6F106SR)
- L.H. DOTTIE L.H. Dottie 3/4'' Snap-In Non-Metallic Cable Connector, 50PK (DRC75)
- FLEX-STRUT Wireway End Cap For FS-200 Channel (FS-5920-W E/G)
- HUBBELL Interlock, Mechanical (HBL460MIF7W)
- SQUARE D Miniature Circuit Breaker, QO Series 45A, 3 Pole, 120/240V AC (QO345)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- GE Miniature Circuit Breaker, THQB Series 25A, 1 Pole, 120/240V AC (THQB1125)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 2 Pole, 240/415/440V AC, C Curve (M9F22240)
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 2 Pole, 120/240V AC (B235)
- SQUARE D Circuit Breaker, 9080GCB Series 2A, 1 Pole, 250V AC (9080GCB20)
- SQUARE D Molded Case Circuit Breaker, BGL Series 15A, 3 Pole, 347/600V AC, B Curve (BGL36015)
- Sensata Circuit Breakers