Shop All Circuit Breakers
Sensata
Circuit Breaker, M55629 Series 5A, R Curve
Mfr # M55629/1-335
Zoro # G505808597
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M55629
- Amps 5A
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Panel
- Trip Type Hydraulic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensata
- MFR # M55629/1-335
- Zoro # G505808597
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.780 in |
Depth | 3.995 in |
Height | 2.582 in |
Details
Item | Circuit Breaker |
Series | M55629 |
Amps | 5A |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Trip Type | Hydraulic Magnetic |
Instantaneous Trip | Trip Free |
Curve Type | R |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL5352R)
- PYLE 8 Outlet Rack Mount Power Supply Center W/Each Outlet Switch (PDBC10)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC242406G)
- EATON Circuit Breaker, FAZ Series 16A, 3 Pole, 277/480V AC, D Curve (FAZ-D16/3)
- SIEMENS Main Breaker Kit 150A (ITEMBK150)
- LEVITON Circuit Breaker, 15A, 1 Pole, 120V AC (R02-LB115-DFR)
- SIEMENS Miniature Circuit Breaker, Q Series 15/15A, 1 Pole, 120V AC (Q1515)
- BEP MARINE BEP 24-Hour Essential Circuits Module - 1 x 5A (706-4W)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR115)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 4A, 2 Pole, 277/480V AC, C Curve (FAZ-C4/2-NA)
- Sensata Circuit Breakers